WIHA

WIHA Torque screwdriver handle TorqueFix-Key 0.9Nm

  • ERIKS:12727293
  • Manufacturer:4010995386184
Image 1
Torque screwdriver handle TorqueFix®-Key

Design: With ergonomic handle. Acoustic signals announce when the torque is achieved. The opening torque is about 30% higher than the specified torque. Tested according to DIN EN ISO 6789. Supplied including test certificate in plastic box.

Application: For screwing with preset torque.

Save to list

€92.30/ pieceexcl. VAT

€111.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA
Tightening moment
from 0.9 to 0.9 Nm
Total length
68 mm