






€50.17/ pieceexcl. VAT
€60.71incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 302 |
Type | Screwdriver set |
Material | Chrome-vanadium steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 2 |
Number of slotted screwdrivers | 4 |
Weight | 0.61 kg |
Type | Screwdriver Set |
Length | 353 mm |
Width | 237 mm |
Depth | 44 mm |