

Design: Made of chromium-vanadium steel, completely hardened, titanium silver, matt. Surface refinement ensures ideal corrosion protection for entire wrench, no oiling or waxing necessary. Long design.
€3.90/ pieceexcl. VAT
€4.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 366TS |
Type | L-keys |
Model | Metric |
Bullet-head | No |
Wrench width | 1/8 in |
Size (TX) | T10 |
Length | 121 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | L-keys |
Weight | 9 g |
Length short leg | 23 |