

Design: Made of chromium-vanadium steel, completely hardened and manganese-phosphated. Long design, with optimised ball head geometry for screwing up to an angle of 25°. All spanners with lasered size and material information.
€4.84/ pieceexcl. VAT
€5.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 366BE |
Type | L-keys |
Model | Metric |
Bullet-head | Yes |
Size (TX) | T15 |
Length | 136 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | L-keys |
Weight | 12 g |
Length short leg | 27 |