

€4.87/ pieceexcl. VAT
€5.89incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 334 |
Type | L-key with T-handle |
Model | Metric |
Bullet-head | No |
Wrench width | 4 mm |
Length | 126 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | L-key with T-handle |
Weight | 31 g |