

€31.58/ pieceexcl. VAT
€38.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 365 |
Type | L-Key With Key Handle Set |
Total number of tools | 7 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of Torx screwdrivers | 7 |
Weight | 0.174 kg |
Length | 108 mm |
Width | 104 mm |
Depth | 65 mm |