WEST

WEST Power amplifier PAM-199-P

  • ERIKS:12571495
Image 1
Power amplifier for proportional directional, pressure or throttle valves with analog command signal input
  • Snap-On module acc. EN 50022
  • Compact housing
  • Housing: PA 6.6 polyamide
  • Protection class: IP 20
  • USB interface
  • max. output current: 2,6 A
  • Supply voltage: 12..30 Vdc
  • Analog input: 0..10 Vdc / 4..20 mA
Save to list

€324.36/ pieceexcl. VAT

€392.48incl. VAT

4 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEST