WERA

WERA Socket wrench insert withmagnet 8x50mm

  • ERIKS:23080741
  • Manufacturer:4013288101105
Image 1
Socket wrench socket for protruding hexagon screws 1/4" DIN 3126 E 6.3, metric

Design: With strong permanent magnet.

Save to list

€5.40/ pieceexcl. VAT

€6.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
1/4
Dimension
8 mm
Length
50 mm