WERA

WERA Ratchet bit holder 1/4" 142mm

  • ERIKS:12521651
  • Manufacturer:4013288156280
Image 1
Bit hand holder with ratchet, reversible

Design: With Rapidaptor quick change chuck for 1/4" bits. Kraftform handle made of impact resistant plastic with integrated soft zones for better grip, roll-off protection as well as ratchet function with 44 teeth and rear swivel angle 8°. Maximum torque of up to 50 Nm.

Save to list

€56.51/ pieceexcl. VAT

€68.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
1/4