WERA

WERA Bit tough 1/4" DIN3126E6.3 T10x70mm

  • ERIKS:23080644
  • Manufacturer:4013288016171
Image 1
Bit for recessed TORX® screws 1/4" DIN 3126 E 6.3, 70 mm long

General note: TORX PLUS®-tools are superior to TORX®-tools in the transmission of torque due to their significantly increased contact surfaces in the screw.

The TORX® system and the TORX PLUS® system are only unilaterally compatible: With the conventional TORX® tool, it is possible to (limitedly) also operate TORX PLUS® screws. However, the use of TORX PLUS® tools in a TORX® profile is not possible.



Application: Tough design, especially suitable for turning screws in metal and sheet metal.
Save to list

€5.25/ pieceexcl. VAT

€6.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
1/4
Size (TX)
T10
Total length
70 mm