WERA

WERA Bit tough 1/4" DIN3126E6,3 slot 3.5x0.6x50mm

  • ERIKS:23080775
  • Manufacturer:4013288011510
Image 1
Bit for slot screws 1/4" DIN 3126 E 6.3, long version 50 mm

Design: tough.

Save to list

€3.51/ pieceexcl. VAT

€4.25incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
3.5 mm
Blade thickness
0.6 mm
Total length
50 mm