WERA

WERA Bit stainless steel 1/4" DIN3126C6.3 PH2x25mm

  • ERIKS:23287823
  • Manufacturer:4013288110992
Image 1
Bit for Phillips screws PH 1/4“, similar to DIN 3126 C 6.3, stainless steel

Design: Made of stainless steel, with torsion zone.

Application: Especially for screwing stainless steel screws, to prevent rust.

Notes: Bit holder 1/4" Rapidaptor stainless, refer to Order No. 6428 0010.
Save to list

€3.48/ pieceexcl. VAT

€4.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Screwing system
Philips
Connection size
1/4
Size bit
PH2
Total length
25 mm