




€21.26/ pieceexcl. VAT
€25.72incl. VAT
82 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | RAN |
Type of component | Banjo |
Manufacturer ID | 540 0 200 |
Hose ID (DN) | DN20 |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 25 g |
d | 14 mm |