WELLER

WELLER WE1010 soldering station

  • ERIKS:13584095
Image 1
The digital 70 W WE soldering station is 40% more powerful than competitive stations in the market.
This allows the iron to heat up faster and to provide a faster recovery time - gets the job done quicker with more efficiency and precision.
This station is developed especially for education and prosumer as well as entry level professional.
It has many of the software features as our professional stations, plus is easy and economical to use.
Save to list
Not available in webshop
1 In stock - Estimated delivery date 26/10/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WELLER
Nominal power
70 W
Supply voltage
230 V
Temperature
450 °C