Products
Brands
About ERIKS
Customer service
NL - English
Home
Soldering iron W 201 200W 230V
WELLER Soldering iron W 201 200W 230V
ERIKS:
23159032
Manufacturer:
37103312310
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
WELLER
Nominal power
200 W
Voltage
230 V
Max. soldering tip temperature
370 °C
Soldering tip shape
Chisel
See all variants
Log in