Products
Brands
About ERIKS
Customer service
NL - English
Home
Soldering iron TCP S 50W 24V
WELLER Soldering iron TCP S 50W 24V
ERIKS:
23158840
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 24/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
WELLER
Nominal power
50 W
Voltage
24 V
Max. soldering tip temperature
370 °C
Soldering tip shape
Chisel
Soldering tip replaceable
Yes
Soldering tip diameter
0.8 mm
See all variants
Log in