WELDAS

WELDAS Welding glove made of blue shoulder split cowhide with COMFOflex® lining, wide body model and reinforced thumb type 10-2087L

  • ERIKS:23893871
  • Manufacturer:8718564520309
Image 1
Image 2
Image 1
Image 2
  • A-grade cow shoulder split leather
  • Hand full COMFOflex®lined
  • Cuff cotton lined
  • Wide body model
Mechanical risks : EN388:2003 4133
Thermal protection : EN407:2004 413X3X
Save to list

€17.50/ pairexcl. VAT

€21.18incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WELDAS
Type
Welding glove
Glove size
L
Material
Split leather
Colour
Blue