WELDAS

WELDAS Lava Brown™ welding jacket with split cowleather front and flame retardant cotton back, 91 cm long type 44-7300XXL/P

  • ERIKS:23893903
  • Manufacturer:8718564522495
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
- A-grade side split cow leather
- Leather thickness: min. 1 mm.
- Back: flame retardant cotton 315 gr./m²
Save to list

€174.10/ pieceexcl. VAT

€210.66incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WELDAS
Size
2XL