WELDAS

WELDAS Lava Brown™ split cowleather welding bib apron, 122 cm (48”) long and 80 cm wide type 44-7148 W

  • ERIKS:12124198
  • Manufacturer:8718564522372
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
- A-grade side split cow leather
- Leather thickness: min. 1 mm.
- Self-balancing strap system
Save to list

€102.30/ pieceexcl. VAT

€123.78incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WELDAS
Length
122 cm
Width
80 cm
Material
Leather