WELDAS

WELDAS Golden Brown™ split cowleather welding sleeves (pair) type 44-2321XL

  • ERIKS:12526502
  • Manufacturer:8718564523249
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
- Side split cow leather
- Leather thickness: min. 1 mm.
- Hook and loop closure at the top
- Wrist-end with elastic band included
Save to list

€36.65/ pairexcl. VAT

€44.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WELDAS
Material
Leather
Length
52 cm
With shoulder strip
No
EN standard
11611:2007
Class
2/A1