

€956.91/ pieceexcl. VAT
€1,157.86incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 9.2 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Full load speed | 2940 rpm |
Full load torque | 29.9 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | L132M/L |
Efficiency at 50% load | 90.1 % |
Efficiency at 75% load | 91.4 % |
Efficiency at 100% load | 92.2 % |
Shaft diameter | 38 mm |
Material | Cast iron |
Weight | 84.7 kg |
PTC thermistor | Yes |