

€949.60/ pieceexcl. VAT
€1,149.02incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 5.5 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | L132M/L |
Efficiency at 50% load | 88.7 % |
Efficiency at 75% load | 90.1 % |
Efficiency at 100% load | 90.5 % |
Shaft diameter | 38 mm |
Material | Cast iron |
Weight | 84 kg |
PTC thermistor | Yes |