

€654.33/ pieceexcl. VAT
€791.74incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 4 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Full load speed | 1475 rpm |
Full load torque | 25.9 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132S |
Efficiency at 50% load | 89.2 % |
Efficiency at 75% load | 90.6 % |
Efficiency at 100% load | 91.1 % |
Shaft diameter | 38 mm |
Material | Cast iron |
Weight | 67.7 kg |
PTC thermistor | Yes |