

€2,676.06/ pieceexcl. VAT
€3,238.03incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 30 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Full load speed | 2970 rpm |
Full load torque | 96.5 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 200L |
Efficiency at 50% load | 92.8 % |
Efficiency at 75% load | 93.9 % |
Efficiency at 100% load | 94.5 % |
Shaft diameter | 55 mm |
Material | Cast iron |
Weight | 263 kg |
PTC thermistor | Yes |
€170.48/ pieceexcl. VAT
€206.28incl. VAT
Estimated delivery date - 31/03/2027€64.64/ pieceexcl. VAT
€78.21incl. VAT
8 In stock - Estimated delivery date 13/11/2026€323.19/ pieceexcl. VAT
€391.06incl. VAT
6 In stock - Estimated delivery date 13/11/2026€7.51/ pieceexcl. VAT
€9.09incl. VAT
21 In stock - Estimated delivery date 13/11/2026