

€435.55/ pieceexcl. VAT
€527.02incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 3 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Full load speed | 2905 rpm |
Full load torque | 9.87 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | L100L |
Efficiency at 50% load | 88.6 % |
Efficiency at 75% load | 89.1 % |
Efficiency at 100% load | 89.1 % |
Shaft diameter | 28 mm |
Material | Cast iron |
Weight | 34 kg |
PTC thermistor | Yes |