

€2,690.00/ pieceexcl. VAT
€3,254.90incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 18.5 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Full load speed | 984 rpm |
Full load torque | 180 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 200L |
Efficiency at 50% load | 92.3 % |
Efficiency at 75% load | 93.2 % |
Efficiency at 100% load | 93.4 % |
Shaft diameter | 55 mm |
Material | Cast iron |
Weight | 248 kg |
PTC thermistor | Yes |
€114.81/ pieceexcl. VAT
€138.92incl. VAT
Estimated delivery date - 31/03/2027€34.77/ pieceexcl. VAT
€42.07incl. VAT
18 In stock - Estimated delivery date 13/11/2026€323.19/ pieceexcl. VAT
€391.06incl. VAT
6 In stock - Estimated delivery date 13/11/2026€385.08/ pieceexcl. VAT
€465.95incl. VAT
Estimated delivery date - 31/03/2027