

€282.95/ pieceexcl. VAT
€342.37incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE4 |
Power | 1.1 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Full load speed | 1455 rpm |
Full load torque | 7.22 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | L90L |
Efficiency at 50% load | 85.1 % |
Efficiency at 75% load | 86.7 % |
Efficiency at 100% load | 87.2 % |
Shaft diameter | 24 mm |
Material | Cast iron |
Weight | 24.6 kg |
PTC thermistor | Yes |