

€761.90/ pieceexcl. VAT
€921.90incl. VAT
Estimated delivery date - 18/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 9.2 kW |
Speed | 3000 rpm |
Mounting | B35T |
Number of poles | 2 |
Full load speed | 2940 rpm |
Full load torque | 3.05 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132M |
Efficiency at 50% load | 88.2 % |
Efficiency at 75% load | 90 % |
Efficiency at 100% load | 90.7 % |
Shaft diameter | 38 mm |
Flange diameter (outside diameter) | 300 mm |
Material | Aluminium |
Weight | 70.2 kg |
PTC thermistor | Yes |