

€764.64/ pieceexcl. VAT
€925.21incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 9.2 kW |
Speed | 3000 rpm |
Mounting | B3R |
Number of poles | 2 |
Full load speed | 2935 rpm |
Full load torque | 30 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132M |
Efficiency at 50% load | 88 % |
Efficiency at 75% load | 90 % |
Efficiency at 100% load | 90.7 % |
Material | Cast iron |
Weight | 84 kg |
PTC thermistor | No |