

€1,152.06/ pieceexcl. VAT
€1,393.99incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 9.2 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 160L |
Efficiency at 50% load | 90 % |
Efficiency at 75% load | 90.6 % |
Efficiency at 100% load | 90 % |
Shaft diameter | 42 mm |
Material | Cast iron |
Weight | 135 kg |
PTC thermistor | Yes |
€237.13/ pieceexcl. VAT
€286.93incl. VAT
14 In stock - Estimated delivery date 13/11/2026€10.26/ pieceexcl. VAT
€12.41incl. VAT
32 In stock - Estimated delivery date 13/11/2026€16.48/ pieceexcl. VAT
€19.94incl. VAT
19 In stock - Estimated delivery date 13/11/2026€96.65/ pieceexcl. VAT
€116.95incl. VAT
7 In stock - Estimated delivery date 13/11/2026