

€194.70/ pieceexcl. VAT
€235.59incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 0.75 kW |
Speed | 1500 rpm |
Mounting | B34BT |
Number of poles | 4 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 80 |
Material | Aluminium |
PTC thermistor | Yes |