

€709.20/ pieceexcl. VAT
€858.13incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 7.5 kW |
Speed | 1500 rpm |
Mounting | B34A |
Number of poles | 4 |
Full load speed | 1465 rpm |
Full load torque | 4.99 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132M |
Efficiency at 50% load | 87.5 % |
Efficiency at 75% load | 90 % |
Efficiency at 100% load | 90.6 % |
Shaft diameter | 38 mm |
Flange diameter (outside diameter) | 200 mm |
Material | Aluminium |
Weight | 76.8 kg |
PTC thermistor | Yes |