

€708.51/ pieceexcl. VAT
€857.30incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 7.5 kW |
Speed | 1500 rpm |
Mounting | B3R |
Number of poles | 4 |
Full load speed | 1465 rpm |
Full load torque | 48.9 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132M |
Efficiency at 50% load | 89 % |
Efficiency at 75% load | 90.4 % |
Efficiency at 100% load | 90.4 % |
Material | Cast iron |
Weight | 74 kg |
PTC thermistor | No |