

€4,171.05/ pieceexcl. VAT
€5,046.97incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 55 kW |
Speed | 3000 rpm |
Mounting | B5 |
Number of poles | 2 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 250S/M |
Efficiency at 50% load | 93.6 % |
Efficiency at 75% load | 94.4 % |
Efficiency at 100% load | 94.4 % |
Shaft diameter | 60 mm |
Flange diameter (outside diameter) | 550 mm |
Material | Cast iron |
Weight | 460 kg |
PTC thermistor | Yes |
€159.95/ pieceexcl. VAT
€193.54incl. VAT
Estimated delivery date - 31/03/2027€87.53/ pieceexcl. VAT
€105.91incl. VAT
11 In stock - Estimated delivery date 13/11/2026€34.79/ pieceexcl. VAT
€42.10incl. VAT
Estimated delivery date - 16/02/2027€25.27/ pieceexcl. VAT
€30.58incl. VAT
6 In stock - Estimated delivery date 13/11/2026