

€441.69/ pieceexcl. VAT
€534.44incl. VAT
9 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 5.5 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 112M |
Material | Aluminium |
PTC thermistor | Yes |