

€396.46/ pieceexcl. VAT
€479.72incl. VAT
Estimated delivery date - 18/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 4 kW |
Speed | 3000 rpm |
Mounting | B34A |
Number of poles | 2 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 112M |
Efficiency at 50% load | 88.1 % |
Efficiency at 75% load | 89.1 % |
Efficiency at 100% load | 89.5 % |
Shaft diameter | 28 mm |
Flange diameter (outside diameter) | 160 mm |
Material | Aluminium |
Weight | 41 kg |
PTC thermistor | Yes |