

€379.06/ pieceexcl. VAT
€458.66incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 4 kW |
Speed | 3000 rpm |
Mounting | B34BT |
Number of poles | 2 |
Full load speed | 2900 rpm |
Full load torque | 1.34 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 112M |
Efficiency at 50% load | 87 % |
Efficiency at 75% load | 88 % |
Efficiency at 100% load | 88.3 % |
Material | Aluminium |
Weight | 42.6 kg |
PTC thermistor | Yes |