

€2,481.06/ pieceexcl. VAT
€3,002.08incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 37 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Full load speed | 1480 rpm |
Full load torque | 238.72 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 200L |
Efficiency at 50% load | 93.1 % |
Efficiency at 75% load | 93.6 % |
Efficiency at 100% load | 94.1 % |
Shaft diameter | 55 mm |
Material | Cast iron |
Weight | 284 kg |
PTC thermistor | Yes |