

€3,240.26/ pieceexcl. VAT
€3,920.71incl. VAT
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 30 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 225S/M |
Efficiency at 50% load | 93 % |
Efficiency at 75% load | 93.4 % |
Efficiency at 100% load | 93.1 % |
Shaft diameter | 60 mm |
Material | Cast iron |
Weight | 380 kg |
PTC thermistor | Yes |
€34.79/ pieceexcl. VAT
€42.10incl. VAT
Estimated delivery date - 16/02/2027€31.30/ pieceexcl. VAT
€37.87incl. VAT
9 In stock - Estimated delivery date 13/11/2026€247.02/ pieceexcl. VAT
€298.89incl. VAT
4 In stock - Estimated delivery date 13/11/2026€507.03/ pieceexcl. VAT
€613.51incl. VAT
6 In stock - Estimated delivery date 13/11/2026