

€1,560.63/ pieceexcl. VAT
€1,888.36incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 22 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 180M |
Efficiency at 50% load | 92.3 % |
Efficiency at 75% load | 93 % |
Efficiency at 100% load | 92.9 % |
Shaft diameter | 48 mm |
Material | Cast iron |
Weight | 170 kg |
PTC thermistor | Yes |
€237.13/ pieceexcl. VAT
€286.93incl. VAT
9 In stock - Estimated delivery date 13/11/2026€64.64/ pieceexcl. VAT
€78.21incl. VAT
11 In stock - Estimated delivery date 13/11/2026€16.48/ pieceexcl. VAT
€19.94incl. VAT
19 In stock - Estimated delivery date 13/11/2026€102.36/ pieceexcl. VAT
€123.86incl. VAT
Estimated delivery date - 31/03/2027