

€2,340.94/ pieceexcl. VAT
€2,832.54incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 22 kW |
Speed | 1000 rpm |
Mounting | B3R |
Number of poles | 6 |
Full load speed | 980 rpm |
Full load torque | 214 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 200L |
Efficiency at 50% load | 91 % |
Efficiency at 75% load | 92 % |
Efficiency at 100% load | 92.2 % |
Shaft diameter | 55 mm |
Material | Cast iron |
Weight | 225 kg |
PTC thermistor | Yes |
€385.08/ pieceexcl. VAT
€465.95incl. VAT
Estimated delivery date - 31/03/2027€34.77/ pieceexcl. VAT
€42.07incl. VAT
18 In stock - Estimated delivery date 13/11/2026€114.81/ pieceexcl. VAT
€138.92incl. VAT
Estimated delivery date - 31/03/2027