

€262.77/ pieceexcl. VAT
€317.95incl. VAT
Estimated delivery date - 19/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 2.2 kW |
Speed | 3000 rpm |
Mounting | B14 |
Number of poles | 2 |
Full load speed | 2870 rpm |
Full load torque | 0.75 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 90S/L |
Efficiency at 50% load | 86 % |
Efficiency at 75% load | 86.5 % |
Efficiency at 100% load | 86.3 % |
Shaft diameter | 24 mm |
Flange diameter (outside diameter) | 140 mm |
Material | Aluminium |
Weight | 22 kg |
PTC thermistor | Yes |