

€318.96/ pieceexcl. VAT
€385.94incl. VAT
15 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 2.2 kW |
Speed | 1500 rpm |
Mounting | B35T |
Number of poles | 4 |
Full load speed | 1435 rpm |
Full load torque | 1.49 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 100L |
Efficiency at 50% load | 85 % |
Efficiency at 75% load | 86.5 % |
Efficiency at 100% load | 86.7 % |
Shaft diameter | 28 mm |
Flange diameter (outside diameter) | 250 mm |
Material | Aluminium |
Weight | 32.4 kg |
PTC thermistor | Yes |
€61.29/ pieceexcl. VAT
€74.16incl. VAT
Estimated delivery date - 02/12/2026