

€454.95/ pieceexcl. VAT
€550.49incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 2.2 kW |
Speed | 1000 rpm |
Mounting | B5 |
Number of poles | 6 |
Full load speed | 960 rpm |
Full load torque | 21.9 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 112M |
Efficiency at 50% load | 83 % |
Efficiency at 75% load | 84.5 % |
Efficiency at 100% load | 84.5 % |
Shaft diameter | 28 mm |
Flange diameter (outside diameter) | 250 mm |
Material | Cast iron |
Weight | 46 kg |
PTC thermistor | Yes |