

€1,260.32/ pieceexcl. VAT
€1,524.99incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 18.5 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Full load speed | 2945 rpm |
Full load torque | 59.984 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 160L |
Efficiency at 50% load | 91.5 % |
Efficiency at 75% load | 92.3 % |
Efficiency at 100% load | 92.6 % |
Shaft diameter | 42 mm |
Material | Cast iron |
Weight | 135 kg |
PTC thermistor | Yes |