

€3,578.97/ pieceexcl. VAT
€4,330.55incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22Xdb |
Energy efficiency class | IE3 |
Power | 18.5 kW |
Speed | 3000 rpm |
Mounting | B35T |
Number of poles | 2 |
ATEX Zone | Zone 1 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 160M/L |
Efficiency at 50% load | 91.5 % |
Efficiency at 75% load | 92.3 % |
Efficiency at 100% load | 92.6 % |
Material | Cast iron |
PTC thermistor | Yes |