

€2,315.75/ pieceexcl. VAT
€2,802.06incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 18.5 kW |
Speed | 1000 rpm |
Mounting | B35T |
Number of poles | 6 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 200L |
Efficiency at 50% load | 91 % |
Efficiency at 75% load | 91.7 % |
Efficiency at 100% load | 91.9 % |
Shaft diameter | 55 mm |
Flange diameter (outside diameter) | 400 mm |
Material | Cast iron |
Weight | 215 kg |
PTC thermistor | Yes |
€11.36/ pieceexcl. VAT
€13.75incl. VAT
10 In stock - Estimated delivery date 13/11/2026€323.19/ pieceexcl. VAT
€391.06incl. VAT
6 In stock - Estimated delivery date 13/11/2026€385.08/ pieceexcl. VAT
€465.95incl. VAT
Estimated delivery date - 31/03/2027