

€1,804.14/ pieceexcl. VAT
€2,183.01incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 11 kW |
Speed | 750 rpm |
Mounting | B35T |
Number of poles | 8 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 180L |
Efficiency at 50% load | 88.7 % |
Efficiency at 75% load | 89.2 % |
Efficiency at 100% load | 89.7 % |
Shaft diameter | 48 mm |
Flange diameter (outside diameter) | 350 mm |
Material | Cast iron |
Weight | 185 kg |
PTC thermistor | Yes |
€16.48/ pieceexcl. VAT
€19.94incl. VAT
19 In stock - Estimated delivery date 13/11/2026€237.13/ pieceexcl. VAT
€286.93incl. VAT
9 In stock - Estimated delivery date 13/11/2026€10.26/ pieceexcl. VAT
€12.41incl. VAT
9 In stock - Estimated delivery date 13/11/2026€110.42/ pieceexcl. VAT
€133.61incl. VAT
12 In stock - Estimated delivery date 13/11/2026