

€1,131.69/ pieceexcl. VAT
€1,369.34incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 11 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | L132M/L |
Material | Cast iron |
Weight | 84 kg |
PTC thermistor | Yes |