

€480.03/ pieceexcl. VAT
€580.84incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 1.5 kW |
Speed | 750 rpm |
Mounting | B5 |
Number of poles | 8 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 112M |
Efficiency at 50% load | 79 % |
Efficiency at 75% load | 79.5 % |
Efficiency at 100% load | 79.9 % |
Shaft diameter | 28 mm |
Flange diameter (outside diameter) | 250 mm |
Material | Cast iron |
Weight | 43 kg |
PTC thermistor | No |
€66.47/ pieceexcl. VAT
€80.43incl. VAT
3 In stock - Estimated delivery date 13/11/2026€82.95/ pieceexcl. VAT
€100.37incl. VAT
Estimated delivery date - 31/03/2027€64.79/ pieceexcl. VAT
€78.40incl. VAT
7 In stock - Estimated delivery date 13/11/2026